Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat, Electric

  • Mfr # 5300-514

  • Zoro # G8243794


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Bezel, Dial, Overlay
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Product Type
Electric Thermostat
Stem Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300-514
Zoro #
G8243794
UPC #
662013107550
Country of Origin
Mexico

Dimensions

Stem Length
1 in
Capillary Tube Length
48 in
Sensing Bulb Diameter
1/8 in
Sensing Bulb Length
8 1/4 in

Details

Item
Electric Thermostat
Includes
Bezel, Dial, Overlay
Application
Cooking
Standards
AGA, CE, CSA, UL Listed
Product Type
Electric Thermostat
Maximum Control Temperature
850 Degrees F
Minimum Control Temperature
250 Degrees F
OEM Replacement Part Number
10755, 300-4281, 3004281, 66201310755, KNP-13-48

Description

Electric Thermostat, Product Type Electric Thermostat, Capillary Tube Length 48 in, Sensing Bulb Diameter 1/8 in, Stem Length 1 in, Sensing Bulb Length 8 1/4 in, OEM Replacement Part Number 10755, 300-4281, 3004281, 66201310755, KNP-13-48, Maximum Control Temperature 850 Degrees F, Minimum Control Temperature 250 Degrees F, Application Cooking, Standards AGA, CE, CSA, UL Listed, Includes Bezel, Dial, Overlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.