Thermostat
- Mfr # RS9220
- Zoro # G423357801
product price:Â
$
75.45
/ea
Key Features
Application/Stages
Multi-Stage 2 Heat / 2 Cool Programmable
Backlit Screen
Yes
System Settings
Cool, Heat, Off
Maximum Operating Temperature
95 Degrees F
Minimum Operating Temperature
41 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS9220
- Zoro #
- G423357801
- UPC #
- 662013228231
- Country of Origin
- China
Dimensions
- Digit Size
- Easy Read
- Overall Width
- 4 11/16 in
- Overall Height
- 3 13/16 in
- Screen Height
- 4 5/8 in
- Overall Depth
- 1 in
- Screen Width
- 4 5/8 in
Description
Thermostat, Terminal Designations B, C, G, O, Rc, Rh, W, W2, Y, Y2, Display Type Digital, Battery Backup Yes, Voltage 18 to 30V AC, Mounting Type Surface Mount, Mounting Location Junction Box, Wall, Includes (2) AAA Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.