Shop ROBERTSHAW
See all product information
Create Account
Top Burner Valve, Brass, 1 1/4" H
- Mfr # 4626-002
- Zoro # G124224167
product price:Â
$
34.99
/ea
Key Features
Overall Height
1 1/4 in
Product Type
Top Burner Valve
Compatible Product Type
Universal
Material
Brass
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4626-002
- Zoro #
- G124224167
- UPC #
- 662013287030
- Country of Origin
- China
- Product Type
- Top Burner Valve
- Compatible Product Type
- Universal
- Material
- Brass
- Color
- Gold
- Compatible Manufacturer Part Number
- Universal
- Item
- Top Burner Valve
- Shell Material
- Brass
- Wire Color
- Gold
Dimensions
- Overall Height
- 1 1/4 in
- Overall Width
- 1 in
Description
Top Burner Valve, Burner Size Included Not Applicable, Product Type Top Burner Valve, Color Gold, Material Brass, Overall Height 1 1/4 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.