Shop BRUNSTAG
See all product information
Create Account
24" Single Electric Wall Oven with Convection, Broil and Steam-Assist Clean, Stainless Steel
- Mfr # BR-WOE24S-01S
- Zoro # G224011933
original price:Â $906.99 , new price: $653.73 , 27 percent off
new price:Â
$
653.73
/ea
Free Shipping & Returns
Key Features
Capacity
3.25 cu. ft.
Width
23.39 in
Watts
1,900 W
Cut-Out Height
22.83 in
Automatic Shutoff
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR-WOE24S-01S
- Zoro #
- G224011933
- UPC #
- 191042100688
- Country of Origin
- Thailand
- Capacity
- 3.25 cu. ft.
- Watts
- 1,900 W
- Automatic Shutoff
- Yes
- Item
- Wall Ovens
- Voltage
- 240V
- No. of Racks
- 1
- Material
- Galvanized sheet, cold-rolled sheet
- Amps
- 7.92 A
- Color
- Stainless Steel
- Features
- Oven light, Broil, Fan grill, Convection cooking, Defrost
Dimensions
- Width
- 23.39 in
- Cut-Out Height
- 22.83 in
- Interior Height
- 15.75 in
- Max. Pan Size
- 24
- Length (In.)
- 25.79 in
- Interior Depth
- 18.31 in
- Height
- 23.39 in
Description
The Brunstag 24 in. Single Electric Wall Oven brings dependable, full-feature cooking performance to smaller kitchens, apartments, and accessory dwelling units without sacrificing capability. With 3.25 cu. ft. of usable interior, a 1900-watt heating system, and convection cooking, this 240-volt built-in oven handles weeknight dinners, holiday sides, and Sunday roasts with even, efficient heat. Tactile dial controls keep operation simple and intuitive, while broil, fan grill, and defrost modes expand what is possible from a compact wall oven. A steam-assist option helps loosen light spills for easier manual cleaning, and the timeless stainless steel finish blends seamlessly with built-in kitchen designs. ETL certified.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.