Shop ROBERTSHAW
See all product information
Create Account
Top Burner Valve, Brass, 1 1/4" H
- Mfr # 4626-003
- Zoro # G624223950
product price:Â
$
34.99
/ea
Key Features
Overall Width
1 in
Compatible Product Type
Universal
Material
Brass
Overall Height
1 1/4 in
Product Type
Top Burner Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4626-003
- Zoro #
- G624223950
- UPC #
- 662013222116
- Country of Origin
- China
- Item
- Top Burner Valve
- Compatible Product Type
- Universal
- Material
- Brass
- Product Type
- Top Burner Valve
- Color
- Gold
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Brass
- Wire Color
- Gold
- Traction Material
- Brass
Dimensions
- Overall Width
- 1 in
- Overall Height
- 1 1/4 in
Description
Top Burner Valve, Burner Size Included Not Applicable, Product Type Top Burner Valve, Color Gold, Material Brass, Overall Height 1 1/4 in, Overall Width 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.