Vibration Switch, DPDT, 117 V AC
- Mfr # 6000-109
- Zoro # G3330817
product price:Â
$
2,134.99
/ea
Free Shipping & Returns
Key Features
Reset Type
Manual, Remote Electrical
Voltage
120V AC
Contact Type
DPDT
Amps
5 Max.
Height
5.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000-109
- Zoro #
- G3330817
- UPC #
- 662013122126
- Country of Origin
- United States
- Reset Type
- Manual, Remote Electrical
- Voltage
- 120V AC
- Contact Type
- DPDT
- Amps
- 5 Max.
- Horizontal Range
- 0 to 4.5 G
- Type
- Malfunction Detector
- Standards
- cUL, UL Listed
- Enclosure Rating
- Cl 1, Div1, Gr B, C, & D
- Enclosure Material
- Aluminum
- Temperature Range (F)
- -13 to 140
- Item
- Vibration Switch
- Frequency Range (Hz)
- 0 to 300
- Vertical Range
- 0 to 3.5 G
- AC Contact Rating
- 7 A @ 460 V
- Series
- 6000
- Accuracy
- +/- 5% of Full Range up to 300 Hz
- Operating Temperature - Maximum
- 200 Degrees F
- Hazardous Location Specification
- Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G
- Reset Coil Voltage
- 117 V AC
- DC Contact Rating
- 0.5 A @ 120 V, 1 A @ 48 V, 2 A @ 24 V
- Operating Temperature - Minimum
- -40 Degrees F
- Range Acceleration - Maximum
- 4.5 g-force
- Contact Form
- DPDT
Dimensions
- Height
- 5.13 in
- Length
- 6 in
- Width
- 6 in
- Length (Straight Wireway)
- 6 in
- Overall Height
- 3.06 in
- Overall Width
- 5.38 in
- Overall Depth
- 3.75 in
Description
Vibration Switch, Malfunction Detector, Contact Type DPDT, Amps 5 Max, Voltage 120VAC, Frequency Range 0 to 300 Hz, Horizontal Range 0 to 4.5 G, Vertical Range 0 to 3.5 G, Reset type Remote Electrical or Manual, Enclosure Raiting Cl 1, Div1, Gr B, C, & D, Enclosure Material Aluminum, Temperature Range -13 to 145 F, Length 6 In, Width 6 In, Height 5.13 In, Standards UL and c-UL Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.