Zoro Homepage

Waterhtrvalvethermopilenon-Reg 1/2"

  • Mfr # 700-881

  • Zoro # G7518828


original price: $230.99
9% off
new price: $207.99
/ea
Free Shipping & Returns

Key Features

BtuH Capacity
100,000
Inlet Size
1/2"
Outlet Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-881
Zoro #
G7518828
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"

Details

BtuH Capacity
100,000
Item
Water Heater Valve thermopilenon-Reg

Description

Waterhtrvalvethermopilenon-Reg 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.