Shop ROBINAIR
See all product information
Create Account
Coolant Test Strips
- Mfr # 75134
- Zoro # G923388473
product price:Â
$
33.15
/ea
Key Features
Application
Coolant
Tool Type
Econo-Clean Coolant Service Accessory
Vehicle Model Year
Universal
Number of Pieces
1
Outside Diameter
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 75134
- Zoro #
- G923388473
- UPC #
- 637335008083
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1 5/8 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Application
- Coolant
- Item
- Coolant Test Strips
- Tool Type
- Econo-Clean Coolant Service Accessory
- Vehicle Model Year
- Universal
- Number of Pieces
- 1
- Vehicle Make
- Universal
- Includes
- Coolant Test Strips
- Material
- Plastic
- Vehicle Model
- Universal
- For Use With
- A/C
- Shell Material
- Plastic
- Compatible Product Type
- A/C
Description
Coolant Test Strips, Tool Type Econo-Clean Coolant Service Accessory, Application Coolant, Material Plastic, For Use With A/C, Outside Diameter 1 5/8 in, Overall Length 1 3/4 in, Number of Pieces 1, Includes Coolant Test Strips, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.