Shop ROBINAIR
See all product information
Create Account
Enviro-Guard Hoses
- Mfr # 64240
- Zoro # G223388999
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Hose
Outside Diameter
4 in
Hose Size
1/2 in
Compatible Manufacturer Model Number
34288NI, 34788NI, 34788NI-H, 34988
Material
Brass, Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64240
- Zoro #
- G223388999
- UPC #
- 637335007291
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 4 in
- Hose Size
- 1/2 in
- Hose Length
- 240 in
Details
- Tool Type
- Hose
- Compatible Manufacturer Model Number
- 34288NI, 34788NI, 34788NI-H, 34988
- Material
- Brass, Plastic, Rubber
- Number of Pieces
- 2
- Includes
- Blue 14 mm x 1/2 in ACME Hose, Red 14 mm x 1/2 in ACME Hose
- Shell Material
- Brass, Plastic, Rubber
Description
Enviro-Guard Hoses
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.