Manifold and Hose Set
- Mfr # 49134A
- Zoro # G623388186
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Vehicle Make
Universal
Overall Length
15 1/2 in
Vehicle Model Year
Universal
Tool Type
Aluminum Manifold, Hose Set and Service Couplers
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49134A
- Zoro #
- G623388186
- UPC #
- 637335040045
- Country of Origin
- China
Dimensions
- Overall Length
- 15 1/2 in
- Outside Diameter
- 4 1/4 in
- Hose Length
- 60 in
- Length
- 15 1/2 in
Details
- Vehicle Make
- Universal
- Vehicle Model Year
- Universal
- Tool Type
- Aluminum Manifold, Hose Set and Service Couplers
- Number of Pieces
- 3
- Material
- Aluminum
- Includes
- Aluminum Manifold, Hose Set, Blow-Molded Case, Service Couplers
- Vehicle Model
- Universal
- Shell Material
- Aluminum
Description
Manifold and Hose Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.