Shop ROBINAIR
See all product information
Create Account
Identifier Sampler Hose
- Mfr # 16106
- Zoro # G223389545
product price:Â
$
71.99
/ea
Key Features
Number of Pieces
1
Material
Brass, Plastic, Rubber
Compatible Manufacturer Model Number
AC1234-4, AC1234-4SL, AC1234-9
Outside Diameter
2 in
Includes
Identifier Sampler Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16106
- Zoro #
- G223389545
- UPC #
- 637335041813
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 in
Details
- Number of Pieces
- 1
- Material
- Brass, Plastic, Rubber
- Compatible Manufacturer Model Number
- AC1234-4, AC1234-4SL, AC1234-9
- Includes
- Identifier Sampler Hose
- Tool Type
- Identifier Sampler Hose
- Shell Material
- Brass, Plastic, Rubber
Description
Identifier Sampler Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.