Shop ROBINAIR
See all product information
Create Account
Replacement Sensor
- Mfr # 16916
- Zoro # G523390593
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Size
11 in x 8 1/2 in x 1 in
For Use With
A/C
Tool Type
Oxygen Sensor
Includes
Replacement Oxygen Sensor
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16916
- Zoro #
- G523390593
- UPC #
- 637335043428
- Country of Origin
- United States
- For Use With
- A/C
- Tool Type
- Oxygen Sensor
- Includes
- Replacement Oxygen Sensor
- Number of Pieces
- 1
- Material
- Plastic
- Item
- Replacement Sensor
- Application
- Auotmotive A/C, Refigerant Recovery Systems
- Compatible Manufacturer Model Number
- 16990/16995, AC1234-4, AC1234-4-230, AC1234-4SL, AC1234-6, AC1234-9
- Shell Material
- Plastic
- Compatible Product Type
- A/C
- Traction Material
- Plastic
Dimensions
- Size
- 11 in x 8 1/2 in x 1 in
- Outside Diameter
- 1 in
- Bottle Size
- 11 in x 8 1/2 in x 1 in
- Size - Alpha
- 11 in x 8 1/2 in x 1 in
- Container Size
- 11 in x 8 1/2 in x 1 in
Description
Replacement Sensor, Tool Type Oxygen Sensor, Application Auotmotive A/C, Refigerant Recovery Systems, For Use With A/C, Material Plastic, Outside Diameter 1 in, Size 11 in x 8 1/2 in x 1 in, Includes Replacement Oxygen Sensor, Number of Pieces 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.