High Side Coupler
- Mfr # 18123
- Zoro # G523389368
product price:Â
$
71.79
/ea
Key Features
Size
2 1/4 in x 1/34 in x 1 1/4 in
Outside Diameter
1 1/4 in
Number of Pieces
1
Tool Type
High Side Service Coupler
Includes
High Side Coupler
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18123
- Zoro #
- G523389368
- UPC #
- 637335041981
- Country of Origin
- United States
Dimensions
- Size
- 2 1/4 in x 1/34 in x 1 1/4 in
- Outside Diameter
- 1 1/4 in
- Bottle Size
- 2 1/4 in x 1/34 in x 1 1/4 in
- Size - Alpha
- 2 1/4 in x 1/34 in x 1 1/4 in
Details
- Number of Pieces
- 1
- Tool Type
- High Side Service Coupler
- Item
- High Side Coupler
- Includes
- High Side Coupler
- Material
- Metal
- For Use With
- A/C
- Application
- Automotive A/C, Refrigerant Recovery Systems
- Shell Material
- Metal
- Compatible Product Type
- A/C
Description
High Side Coupler, Tool Type High Side Service Coupler, Application Automotive A/C, Refrigerant Recovery Systems, For Use With A/C, Material Metal, Outside Diameter 1 1/4 in, Size 2 1/4 in x 1/34 in x 1 1/4 in, Includes High Side Coupler, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.