Zoro Homepage

Refrig Evacuation Pump, 3.0 cfm, 6 ft.

  • Mfr # 15300

  • Zoro # G4834611


product price: $328.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Voltage
115 V AC
Weight
28 lb
Displacement
3 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15300
Zoro #
G4834611
UPC #
637335016255
Country of Origin
China

Dimensions

Inlet Port Size
1/2 in ACME, 1/4 in and 3/8 in Flare
Overall Length
13 in
Overall Height
10 in
Overall Width
5 in
Inlet 1 Port Connection Size
1/4 in; 3/8 in
Inlet 3 Port Connection Size
1/2 in
Cord Length
6 ft
Inlet 2 Port Connection Size
3/8 in
Overall Depth
13 in

Details

Item
Refrigerant Recovery Machine
HP
1/3 hp
Voltage
115 V AC
Weight
28 lb
Displacement
3 cfm
End Vacuum
35 micron
Hz
60 Hz
Cord
6 ft
Body Material
Aluminum
Oil Capacity
7.5 oz
Motor Type
Heavy-Duty
Application
Tractor/Trailers, Residential, RVs
Includes Sightglass
Sightglass Included
Inlet 2 Port Connection Gender
Female
Inlet 1 Port Connection Gender
Male
Number of Inlet Ports
3
Inlet 1 Port Connection Type
Flare
Mobility
Handle
Warranty
1 yr
Power Source
Electric
Includes Isolation Valve
Isolation Valve Included
Ultimate Vacuum
35 micron
A2L Compatibility
Not A2L Compatible
Horsepower
1/3 hp
Inlet 3 Port Connection Gender
Male
Product Type
Refrigerant Recovery Machine
Number of Stages
Two-Stage
Inlet 2 Port Connection Type
ACME
Series
VacuMaster
Frequency
60 Hz
Inlet 3 Port Connection Type
ACME
Standards
CSA Certified
Material
Aluminum

Description

Refrigerant Recovery Machine, Product Type Refrigerant Recovery Machine, Standards CSA Certified, Material Aluminum, Overall Depth 13 in, Overall Height 10 in, Overall Width 5 in, Power Source Electric, Voltage 115 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.