Zoro Homepage

Angular Gripper

  • Mfr # RA-10

  • Zoro # G1157409


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Type
Angular
Product Type
2-Jaw Angular Gripper
Bore Size
0.813 in
Port Size
M3
Action Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-10
Zoro #
G1157409
UPC #
-
Country of Origin
United States

Dimensions

Bore Size
0.813 in
Port Size
M3
Height
1.437 in
Length
1 in
Size
10
Overall Length
1 in
Open Width
1 in
Overall Width
1 in
Maximum Finger Length
1 1/2 in
Overall Height
1 3/8 in
Inlet Size
M3

Details

Item
Angular Gripper
Type
Angular
Product Type
2-Jaw Angular Gripper
Action Type
Double
Grip Force Rated Pressure
100 psi
Gripping Type
Angular
Series
RA
Operating Temp. Range
-30 to 180 Degrees F
Seal Material
Buna-N
Total Grip Force
16 lbf
Maximum Pressure
100 psi
Total Stroke
30 Degrees
Finger Material
Carbon Steel
Body Material
Aluminum
Minimum Operating Pressure
40 psi
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
71.17 N
Stroke Adjustment Increment
15 Degrees
Finger Mounting
Side, Top
Minimum Operating Temperature
-30 Degrees F
Repeatability
+/-0.001 in
Maximum Actuation Time
0.08 sec
Displacement
1.03 cc
Stroke Adjustability
Adjustable
Accuracy
+/-0.003 in
System of Measurement
Inch
Spring Assist
Non-Spring Assist
Maximum Operating Temperature
180 Degrees F
IP Rating
IP43
Weight
0.06 lb
Maximum Operating Pressure
100 psi
Gripper Rotation
15 Degrees

Description

Angular Gripper, Series RA, Open Width 1 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 in, Overall Width 1 in, Overall Height 1 3/8 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size M3, Weight 0.06 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.