Zoro Homepage

Angular Gripper

  • Mfr # RA-6

  • Zoro # G1156928


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Type
Angular
Product Type
2-Jaw Angular Gripper
Seal Material
Buna-N
Height
1.482 in
Bore Size
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA-6
Zoro #
G1156928
UPC #
-
Country of Origin
United States

Dimensions

Height
1.482 in
Bore Size
1.25 in
Size
6
Port Size
M5
Length
2.418 in
Inlet Size
M5
Maximum Finger Length
2 1/2 in
Overall Length
2 3/8 in
Overall Width
2 in
Open Width
2 3/8 in
Overall Height
2 in

Details

Item
Angular Gripper
Type
Angular
Product Type
2-Jaw Angular Gripper
Seal Material
Buna-N
Gripping Type
Angular
Series
RA
Operating Temp. Range
-30 to 180 Degrees F
Grip Force Rated Pressure
100 psi
Action Type
Double
Maximum Pressure
100 psi
Total Grip Force
44 lbf
Minimum Operating Pressure
40 psi
Finger Mounting
Side, Top
Spring Assist
Non-Spring Assist
Accuracy
+/-0.005 in
Stroke Adjustability
Adjustable
Finger Material
Carbon Steel
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
180 Degrees F
Body Material
Aluminum
Stroke Adjustment Increment
15 Degrees
Displacement
4.92 cc
System of Measurement
Inch
Repeatability
+/-0.003 in
Weight
0.68 lb
Operation Type
Synchronous
Gripper Rotation
15 Degrees
Total Stroke
30 Degrees
Maximum Operating Pressure
100 psi
IP Rating
IP43
Total Rated Grip Force @ 100 psi
195.72 N
Maximum Actuation Time
0.11 sec

Description

Angular Gripper, Series RA, Open Width 2 3/8 in, Total Stroke 30 Degrees , Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 3/8 in, Overall Width 2 in, Overall Height 2 in, Body Material Aluminum, Finger Material Carbon Steel, Maximum Operating Temperature 180 Degrees F, Stroke Adjustment Increment 15 Degrees , IP Rating IP43, Gripper Rotation 15 Degrees , Minimum Operating Temperature -30 Degrees F, Inlet Size M5, Weight 0.68 lb, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.