Zoro Homepage

Jaw Parallel Gripper, Series Rdh 2

  • Mfr # RDH-3M

  • Zoro # G1157716


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Weight
1.08 kg
Overall Width
104 mm
Overall Height
104 mm
Size
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDH-3M
Zoro #
G1157716
UPC #
-
Country of Origin
France

Dimensions

Overall Width
104 mm
Overall Height
104 mm
Size
3M
Height
104 mm
Overall Length
50 mm
Dimension B
20.5 mm
Dimension a
16 mm
Port Size
M4 x 5
Bore Size
41.9 mm
Stroke Length
8 mm
Inlet Size
M5
Open Width
104 mm
Maximum Finger/Jaw Length
140 mm

Details

Item
Parallel Jaw Gripper
Type
Parallel
Weight
1.08 kg
Product Type
2-Jaw Parallel Gripper
Extended Stroke
No
Maximum Pressure
100 psi
Seal Material
Buna-N
Gripping Type
Parallel
Series
RDH
Opening/Closing Stroke
8 mm
Operating Temp. Range
-35 to 80 Degrees C
Action Type
Double
Total Grip Force
1,317 N
Grip Force Rated Pressure
100 psi
Body Material
Aluminum
Maximum Operating Temperature
80 Degrees C
Finger Material
Carbon Steel
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Minimum Operating Pressure
29 psi
Accuracy
+/-0.04 mm
Total Rated Grip Force @ 100 psi
1,317 N
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
IP Rating
IP55
Displacement
23.4 cc
Maximum Actuation Time
0.08 sec
Repeatability
+/-0.02 mm

Description

Parallel Jaw Gripper, Series RDH, Open Width 104 mm, Stroke Length 8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 50 mm, Overall Width 104 mm, Overall Height 104 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,317 N, IP Rating IP55, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.