Zoro Homepage

Jaw Parallel Gripper, Series Rth 3

  • Mfr # RTH-8M

  • Zoro # G3145250


product price: $13,249.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Weight
43.9 kg
Overall Height
196 mm
Overall Width
310 mm
Size
8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTH-8M
Zoro #
G3145250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
196 mm
Overall Width
310 mm
Size
8M
Overall Length
196 mm
Dimension B
69 mm
Bore Size
225 mm
Dimension C
17.7 mm
Dimension a
57 mm
Port Size
M8
Inlet Size
M8
Maximum Finger/Jaw Length
406 mm
Stroke Length
70 mm
Open Width
310 mm

Details

Item
Parallel Jaw Gripper
Type
Parallel
Weight
43.9 kg
Product Type
3-Jaw Parallel Gripper
Action Type
Double
Maximum Pressure
100 psi
Series
RTH
Seal Material
Buna-N
Gripping Type
Parallel
Total Grip Force
35,288 N
Operating Temp. Range
-30 to 180 Degrees F
Grip Force Rated Pressure
100 psi
Opening/Closing Stroke
35 mm
Body Material
Aluminum
Repeatability
+/-0.05 mm
Accuracy
+/-0.1 mm
IP Rating
IP55
Finger Mounting
Bottom
Displacement
2,720 cc
Maximum Operating Pressure
100 psi
Maximum Actuation Time
1.7 sec
Maximum Operating Temperature
80 Degrees C
Finger Material
Carbon Steel
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
22,784 N
Minimum Operating Pressure
29 psi
System of Measurement
Metric

Description

Parallel Jaw Gripper, Series RTH, Open Width 310 mm, Stroke Length 70 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 29 psi, Overall Length 196 mm, Overall Width 310 mm, Overall Height 196 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M8, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 43.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 22,784 N, IP Rating IP55, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.