Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-4

  • Zoro # G1146288


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Length
38.1 mm
Overall Length
34.9 mm
Overall Height
44.9 mm
Height
191 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-4
Zoro #
G1146288
UPC #
-
Country of Origin
United States

Dimensions

Length
38.1 mm
Overall Length
34.9 mm
Overall Height
44.9 mm
Height
191 mm
Overall Width
137 mm
Size
4
Closed Width
111.3 mm
Bore Size
17.5 mm
Dimension C
111.3 mm
Open Width
111 mm
Dimension B
136.7 mm
Dimension a
106.4 mm
Port Size
M3
Inlet Size
M5
Maximum Finger/Jaw Length
127 mm
Stroke Length
25.4 mm

Details

Item
Parallel Gripper
Type
Parallel
Weight
0.36 kg
Product Type
2-Jaw Parallel Gripper
Seal Material
Buna-N
Opening/Closing Stroke
25.4 mm
Grip Force Rated Pressure
100 psi
Gripping Type
Parallel
Maximum Pressure
100 psi
Series
DPG
Operating Temp. Range
-30 to 180 Degrees F
Action Type
Double
Total Grip Force
222 N
Minimum Operating Pressure
40 psi
Finger Material
Carbon Steel
Displacement
5 cc
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.05 mm
Total Rated Grip Force @ 100 psi
222 N
System of Measurement
Metric
Maximum Actuation Time
0.4 sec
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
80 Degrees C
IP Rating
IP54
Body Material
Aluminum
Accuracy
+/-0.05 mm
Operation Type
Synchronous

Description

Parallel Gripper, Series DPG, Open Width 111 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 34.9 mm, Overall Width 137 mm, Overall Height 44.9 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.