Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-15M

  • Zoro # G1158565


product price: $1,305.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Overall Height
47.3 mm
Length
2.77 mm
Size
15
Height
47.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-15M
Zoro #
G1158565
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47.3 mm
Length
2.77 mm
Size
15
Height
47.3 mm
Overall Length
41.3 mm
Overall Width
68 mm
Closed Width
68 mm
Dimension B
68 mm
Open Width
81 mm
Dimension a
81 mm
Bore Size
31.8 mm
Port Size
M5
Inlet Size
M5
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
89 mm

Details

Item
Parallel Gripper
Type
Parallel
Weight
0.57 kg
Product Type
2-Jaw Parallel Gripper
Series
RP
Maximum Pressure
100 psi
Total Grip Force
310 N
Operating Temp. Range
-30 to 180 Degrees F
Action Type
Double
Opening/Closing Stroke
12.7 mm
Grip Force Rated Pressure
100 psi
Seal Material
Buna-N
Gripping Type
Parallel
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Minimum Operating Pressure
40 psi
Total Rated Grip Force @ 100 psi
310 N
Displacement
4.9 cc
System of Measurement
Metric
Body Material
Aluminum
Finger Mounting
Bottom
Maximum Operating Pressure
100 psi
Finger Material
Carbon Steel
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-35 Degrees C
Maximum Actuation Time
0.2 sec
Repeatability
+/-0.03 mm
IP Rating
IP43

Description

Parallel Gripper, Series RP, Open Width 81 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 41.3 mm, Overall Width 68 mm, Overall Height 47.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.57 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 310 N, IP Rating IP43, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.