Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-17

  • Zoro # G1158617


product price: $1,724.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Dimension B
3.5 in
Operating Temp. Range
-30 to 180 Degrees F
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-17
Zoro #
G1158617
UPC #
-
Country of Origin
United States

Dimensions

Dimension B
3.5 in
Size
17
Port Size
G1/8"
Height
2.126 in
Bore Size
1.813 in
Closed Width
3.5 in
Dimension a
4.25 in
Length
3.529 in
Open Width
4 1/4 in
Stroke Length
3/4 in
Overall Width
3 1/2 in
Overall Height
2 1/8 in
Inlet Size
1/8 in
Overall Length
2 1/8 in
Maximum Finger/Jaw Length
5 in

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Operating Temp. Range
-30 to 180 Degrees F
Maximum Pressure
100 psi
Seal Material
Buna-N
Total Grip Force
220 lbf
Gripping Type
Parallel
Action Type
Double
Grip Force Rated Pressure
100 psi
Opening/Closing Stroke
0.75 in
Series
RP
Displacement
22.94 cc
Body Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Weight
2.2 lb
Repeatability
+/-0.001 in
Accuracy
+/-0.003 in
IP Rating
IP43
Minimum Operating Pressure
40 psi
Maximum Operating Temperature
180 Degrees F
Operation Type
Synchronous
System of Measurement
Inch
Air Inlet Type
NPT
Maximum Actuation Time
0.18 sec
Total Rated Grip Force @ 100 psi
978.61 N
Finger Mounting
Bottom
Maximum Operating Pressure
100 psi
Finger Material
Carbon Steel

Description

Parallel Gripper, Series RP, Open Width 4 1/4 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 1/8 in, Overall Width 3 1/2 in, Overall Height 2 1/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 978.61 N, IP Rating IP43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.