Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-18M

  • Zoro # G0686430


product price: $2,607.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Open Width
177 mm
Closed Width
146 mm
Dimension B
146 mm
Maximum Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-18M
Zoro #
G0686430
UPC #
-
Country of Origin
United States

Dimensions

Open Width
177 mm
Closed Width
146 mm
Dimension B
146 mm
Length
5.598 mm
Height
74.9 mm
Port Size
G1/8"
Overall Length
74.9 mm
Overall Width
146 mm
Overall Height
74.9 mm
Size
18
Dimension a
177 mm
Bore Size
63.5 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
203 mm
Stroke Length
31.8 mm

Details

Item
Parallel Gripper
Type
Parallel
Maximum Pressure
100 psi
Body Material
Aluminum
Finger Material
Carbon Steel
Opening/Closing Stroke
31.8 mm
Operating Temp. Range
-30 to 180 Degrees F
Weight
3.5 kg
Product Type
2-Jaw Parallel Gripper
Total Grip Force
1,779 N
Seal Material
Buna-N
Series
RP
Action Type
Double
Gripping Type
Parallel
Grip Force Rated Pressure
100 psi
Repeatability
+/-0.03 mm
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
40 psi
Minimum Operating Temperature
-35 Degrees C
Displacement
72.1 cc
Operation Type
Synchronous
IP Rating
IP43
Air Inlet Type
NPT
System of Measurement
Metric
Maximum Actuation Time
0.22 sec
Accuracy
+/-0.08 mm
Finger Mounting
Bottom
Total Rated Grip Force @ 100 psi
1,779 N

Description

Parallel Gripper, Series RP, Open Width 177 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 74.9 mm, Overall Width 146 mm, Overall Height 74.9 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.