Zoro Homepage

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-1M

  • Zoro # G1160595


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Opening/Closing Stroke
6.4 mm
Action Type
Double
Operating Temp. Range
-30 to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-1M
Zoro #
G1160595
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Dimension a
48.3 mm
Dimension B
8 mm
Open Width
48.3 mm
Bore Size
11.1 mm
Length
48.3 mm
Dimension C
11 mm
Height
29.5 mm
Port Size
M5
Closed Width
44 mm
Overall Length
19.1 mm
Maximum Finger/Jaw Length
76 mm
Stroke Length
6.4 mm
Overall Width
48.3 mm
Inlet Size
M3
Overall Height
29.5 mm

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Opening/Closing Stroke
6.4 mm
Action Type
Double
Operating Temp. Range
-30 to 180 Degrees F
Total Grip Force
116 N
Grip Force Rated Pressure
100 psi
Series
RPLC
Gripping Type
Parallel
Seal Material
Buna-N
Maximum Pressure
100 psi
Displacement
0.6 cc
Maximum Actuation Time
0.1 sec
Finger Material
Carbon Steel
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
100 psi
Weight
0.07 kg
Operation Type
Synchronous
IP Rating
IP64
Minimum Operating Pressure
4.3 psi
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
116 N
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
Body Material
Aluminum
System of Measurement
Metric

Description

Parallel Gripper, Series RPLC, Open Width 48.3 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 19.1 mm, Overall Width 48.3 mm, Overall Height 29.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.