Zoro Homepage

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-2M

  • Zoro # G1160245


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Gripping Type
Parallel
Length
62.9 mm
Closed Width
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-2M
Zoro #
G1160245
UPC #
-
Country of Origin
United States

Dimensions

Length
62.9 mm
Closed Width
59 mm
Height
29.5 mm
Dimension a
62.9 mm
Bore Size
11.1 mm
Dimension B
13 mm
Dimension C
16 mm
Port Size
M5
Size
2
Open Width
62.9 mm
Overall Length
19.1 mm
Inlet Size
M3
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
76 mm
Overall Width
62.9 mm
Overall Height
29.5 mm

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Gripping Type
Parallel
Seal Material
Buna-N
Action Type
Double
Maximum Pressure
100 psi
Opening/Closing Stroke
12.7 mm
Grip Force Rated Pressure
100 psi
Operating Temp. Range
-30 to 180 Degrees F
Series
RPLC
Total Grip Force
116 N
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
116 N
Body Material
Aluminum
Maximum Operating Temperature
80 Degrees C
Operation Type
Synchronous
System of Measurement
Metric
Minimum Operating Pressure
4.3 psi
Maximum Operating Pressure
100 psi
IP Rating
IP64
Minimum Operating Temperature
-35 Degrees C
Weight
0.09 kg
Finger Material
Carbon Steel
Displacement
1.2 cc
Maximum Actuation Time
0.13 sec
Accuracy
+/-0.05 mm

Description

Parallel Gripper, Series RPLC, Open Width 62.9 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 19.1 mm, Overall Width 62.9 mm, Overall Height 29.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.