Zoro Homepage

Parallel Gripper, Wide Body, Metric

  • Mfr # RPW-625M-1

  • Zoro # G1163401


product price: $2,554.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Grip Force Rated Pressure
100 psi
Action Type
Double
Operating Temp. Range
-30 to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-625M-1
Zoro #
G1163401
UPC #
-
Country of Origin
United States

Dimensions

Dimension C
14 mm
Dimension B
31.4 mm
Closed Width
168 mm
Bore Size
41.3 mm
Dimension a
98.4 mm
Open Width
219 mm
Port Size
G1/8"
Height
82.3 mm
Size
625
Overall Height
82.3 mm
Maximum Finger/Jaw Length
381 mm
Inlet Size
1/8 in
Overall Length
82.3 mm
Overall Width
168 mm
Stroke Length
50.8 mm

Description

Parallel Gripper, Series RPW, Open Width 219 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 82.3 mm, Overall Width 168 mm, Overall Height 82.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2.95 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.