Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Wide Body

  • Mfr # RPW-500M-1

  • Zoro # G1163228


product price: $2,348.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Product Type
2-Jaw Parallel Gripper
Seal Material
Buna-N
Maximum Pressure
100 psi
Grip Force Rated Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPW-500M-1
Zoro #
G1163228
UPC #
-
Country of Origin
United States

Dimensions

Closed Width
132 mm
Bore Size
31.8 mm
Size
500
Dimension B
25.1 mm
Height
66.4 mm
Dimension C
2.8 mm
Open Width
171 mm
Dimension a
76.2 mm
Port Size
G1/8"
Stroke Length
38.1 mm
Overall Length
66.4 mm
Overall Height
66.4 mm
Overall Width
132 mm
Inlet Size
1/8 in
Maximum Finger/Jaw Length
305 mm

Details

Item
Parallel Gripper
Type
Parallel
Product Type
2-Jaw Parallel Gripper
Seal Material
Buna-N
Maximum Pressure
100 psi
Grip Force Rated Pressure
100 psi
Gripping Type
Parallel
Extended Stroke
No
Action Type
Double
Operating Temp. Range
-30 to 180 Degrees F
Opening/Closing Stroke
38.1 mm
Series
RPW
Total Grip Force
667 N
Maximum Actuation Time
0.25 sec
Finger Material
Carbon Steel
Operation Type
Synchronous
Weight
1.4 kg
Accuracy
+/-0.08 mm
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
100 psi
Body Material
Aluminum
Air Inlet Type
G
IP Rating
IP54
Displacement
29.5 cc
Total Rated Grip Force @ 100 psi
667 N
System of Measurement
Metric
Repeatability
+/-0.03 mm

Description

Parallel Gripper, Series RPW, Open Width 171 mm, Stroke Length 38.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 66.4 mm, Overall Width 132 mm, Overall Height 66.4 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 667 N, IP Rating IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.