Zoro Homepage

Parallel Gripper, Widebody, Directconnect

  • Mfr # DPW-500M-2

  • Zoro # G1145859


product price: $1,920.99
/ea
Free Shipping & Returns

Key Features

Type
Parallel
Overall Length
63 mm
Overall Height
51 mm
Size
500M
Overall Width
177 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPW-500M-2
Zoro #
G1145859
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63 mm
Overall Height
51 mm
Size
500M
Overall Width
177 mm
Dimension B
108.2 mm
Dimension C
177 mm
Bore Size
31.8 mm
Port Size
M5
Dimension a
14.9 mm
Closed Width
177 mm
Open Width
240 mm
Inlet Size
M5
Maximum Finger/Jaw Length
330 mm
Stroke Length
63.5 mm

Details

Item
Parallel Gripper
Type
Parallel
Weight
2 kg
Product Type
2-Jaw Parallel Gripper
Action Type
Double
Maximum Pressure
100 psi
Seal Material
Buna-N
Opening/Closing Stroke
63.5 mm
Grip Force Rated Pressure
100 psi
Total Grip Force
800 N
Series
DPW
Gripping Type
Parallel
Operating Temp. Range
-30 to 180 Degrees F
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
21.7 psi
Displacement
50.3 cc
Operation Type
Synchronous
Maximum Actuation Time
0.28 sec
Maximum Operating Pressure
100 psi
Body Material
Aluminum
Accuracy
+/-0.08 mm
Repeatability
+/-0.03 mm
IP Rating
IP66
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
800 N
System of Measurement
Metric
Finger Material
Carbon Steel

Description

Parallel Gripper, Series DPW, Open Width 240 mm, Stroke Length 63.5 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 21.7 psi, Overall Length 63 mm, Overall Width 177 mm, Overall Height 51 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 2 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 800 N, IP Rating IP66, Seal Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.