Shop ROBOPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stretch Wrap Machines & Turntables - Var
- Mfr # 9020306190
- Zoro # G422796861
product price:Â
$
5,331.99
/ea
Key Features
Height
1 5/16 in
Product Type
Variable Roping Device
Compatible Manufacturer Part Number
Robot S7
Length
94 in
Width
65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9020306190
- Zoro #
- G422796861
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 1 5/16 in
- Length
- 94 in
- Width
- 65 in
Details
- Product Type
- Variable Roping Device
- Compatible Manufacturer Part Number
- Robot S7
- Item
- Variable Roping Device
- Compatible Product Type
- Stretch Wrap Machines, Stretch Wrap Turntables
Description
Variable Roping Device, Length 94 in, Width 65 in, Height 1 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.