Shop ROBOPAC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stretch Wrap Machines & Turntables - Str
- Mfr # 9000300741
- Zoro # G222796764
product price:Â
$
24,040.99
/ea
Key Features
Max. Load Length
50 in
Max. Load Height
86 in
Max. Load Width
50 in
Current
12 A
Machine Type
Stretch Wrap Machine, Stretch Wrap Turntable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9000300741
- Zoro #
- G222796764
- UPC #
- -
- Country of Origin
- Italy
- Current
- 12 A
- Machine Type
- Stretch Wrap Machine, Stretch Wrap Turntable
- Item
- Stretch Wrap Turntable
- Motor HP
- 1 hp
- Number of Loads Wrapped per Hour
- Up to 40
- Load Capacity
- 4,400 lb
Dimensions
- Max. Load Length
- 50 in
- Max. Load Height
- 86 in
- Max. Load Width
- 50 in
- For Roll Width
- 20 in
Description
Machine Type Stretch Wrap Machine, Stretch Wrap Turntable, Machine Operation Type Semi-Automatic Machine, Max. Load Length 50 in, Max. Load Width 50 in, Max. Load Height 86 in, For Roll Width 20 in, Load Capacity 4,400 lb, Current 12 A, Number of Loads Wrapped per Hour Up to 40, Motor HP 1 hp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.