Shop ROBOT COUPE
See all product information
Create Account
Whisk, 13 in W, 22.5 in D
- Mfr # 89553
- Zoro # G7280156
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
MP 350 Turbo Combi, MP 450 Turbo Combi, MP 450 Turbo FW
Product Type
Whisk
Overall Depth
22 1/2 in
Compatible Brand
Robot Coupe
Compatible Manufacturer Part Number
MP 350 Combi, MP 350 Turbo Combi, MP 450 Turbo Combi, MP 450 Turbo FW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89553
- Zoro #
- G7280156
- UPC #
- -
- Country of Origin
- France
- Item
- Whisk
- For Use With Mfr. Model Number
- MP 350 Turbo Combi, MP 450 Turbo Combi, MP 450 Turbo FW
- Product Type
- Whisk
- Compatible Brand
- Robot Coupe
- Compatible Manufacturer Part Number
- MP 350 Combi, MP 350 Turbo Combi, MP 450 Turbo Combi, MP 450 Turbo FW
- Compatible Product Type
- Power Mixers
Dimensions
- Overall Depth
- 22 1/2 in
- Overall Height
- 2 1/4 in
- Overall Width
- 13 in
Description
Whisk, Product Type Whisk, Overall Depth 22 1/2 in, Overall Width 13 in, Overall Height 2 1/4 in, Container Capacity Not Applicable, Material Not Applicable, Includes Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.