Shop ROCHESTER MIDLAND
See all product information
Create Account
Degreaser, Trigger Spray Bottle, Chemical Based Solvent
- Mfr # RCM11974099
- Zoro # G704164838
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Container Type
Trigger Spray Bottle
Base Formula
Chemical Based Solvent
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Primary Chemical
Ethoxylated Alcohol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCM11974099
- Zoro #
- G704164838
- UPC #
- 622514455451
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Trigger Spray Bottle
- Base Formula
- Chemical Based Solvent
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- Net Weight
- 1.25 lb
- Biodegradable
- Yes
- For Use on
- Fats, oil, Greases
Description
Bio-catalytic cleaner/degreaser breaks down fats, oils and greases. It provides long-term enhanced cleaning to keep floors and grout spotless while reducing risk of slip and falls. DfE Sabre is great for foodservice, kitchen and restroom floors. Cleaner automatically dilutes through Rochester Midland's EZ Mix Dispenser (not included) that dispenses the right amount of product for spray bottles or buckets/auto scrubbers. EcoLogo is certified for reduced environmental impact.
Specifications- Weight: 1.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.