Shop ROCK EXOTICA
See all product information
Create Account
RockGrab Lanyard Adjuster for use with 9-13mm ropes
- Mfr # 33396
- Zoro # G104098825
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
3 in.
Width
2.5 in.
Features
Larger and rounded carabiner hole on the inside for improved alignment and interaction
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33396
- Zoro #
- G104098825
- UPC #
- 816302020949
- Country of Origin
- United States
Dimensions
- Length
- 3 in.
- Width
- 2.5 in.
Details
- Features
- Larger and rounded carabiner hole on the inside for improved alignment and interaction
Description
Now available from the designer and manufacturer of Petzl’s popular Microcender is this unique twist to an all-time favorite for lanyard use. The RockGrab lanyard adjuster is an ideal, one-hand adjuster for rope-style safety lanyards (including wire core). Freshly redesigned, the sleek RockGrab sports a new attachment-hole orientation that points the ascender directly forward for improved performance as a lanyard adjuster. The carabiner hole is also larger and rounded on the inside for improved carabiner alignment and interaction. Now 25% lighter with a larger hole to better accommodate carabiners. Features sleeker geometry and improved axle design also fits ropes 9 to 13mm diameter. Weight: 5 oz. NOT FOR VERTICAL ASCENT!
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.