Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R12RT

  • Zoro # G915263368


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Includes
Casters, Wheels
Caster Wheel Dia.
8 in
Platform Width
13 1/2 in
Caster Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12RT
Zoro #
G915263368
UPC #
672485344889
Country of Origin
Malaysia

Dimensions

Caster Wheel Dia.
8 in
Platform Width
13 1/2 in
Caster Wheel Width
2 in
Platform Length
52 in
Overall Height as Hand Truck
41 1/2 in
Folded Height
34 in
Overall Depth as Hand Truck
28 3/4 in
Overall Width as Hand Truck
13 1/2 in
Platform Height
12 in
Axle-Mounted Wheel Dia.
10 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Includes
Casters, Wheels
Features
Ensures Durability and Reduces Slippage During Transport, Fold-Away Design Allows for Compact Storage to Fit in any Vehicle, Its R-Trac (TM) Tires Provide Smooth Rides and Excellent Traction, Similar to Traditional Pneumatic Tires, but without the Hassle of Maintenance, With its Patented 8-in-1 Design, this Cart can Effortlessly Transform to Accommodate Vastly Different Load Sizes, any Time, Any Place
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Load Capacity as Platform Truck
500 lb
Frame Finish
Powder Coated
For Surface Type
All-Terrain; Grass; Gravel
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
Without Wheel Fenders
Frame Type
Flat Back
Load Capacity as Hand Truck
500 lb
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 12 in, Platform Length 52 in, Platform Width 13 1/2 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.