Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R14G

  • Zoro # G315263302


product price: $369.98
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
Without Wheel Fenders
Frame Material
Steel
Caster Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R14G
Zoro #
G315263302
UPC #
672485348726
Country of Origin
Malaysia

Dimensions

Caster Wheel Width
3 in
Axle-Mounted Wheel Dia.
8 in
Overall Depth as Hand Truck
28 3/4 in
Overall Height as Hand Truck
38 3/4 in
Platform Width
15 in
Platform Length
60 in
Caster Wheel Dia.
6 in
Platform Height
10 in
Overall Width as Hand Truck
15 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
Without Wheel Fenders
Frame Material
Steel
Includes
Casters, Wheels
Includes Foot Assist
Without Foot Assist
Features
Enhances Load Stability, Especially with Stacked Cargo, Ensures Durability and Reduces Slippage During Transport, The Super Wide R-Trac (TM) Tires Provide Smooth Rides and Great Traction, Perfect for Rolling Heavy Loads, With its Patented 8-in-1 Design, this Cart can Effortlessly Transform to Accommodate Vastly Different Load Sizes, Reduce Load and Transportation
Includes Stair Climber
Without Stair Climber
Load Capacity as Hand Truck
700 lb
Includes Lever Pushoff
Without Lever Pushoff
Load Capacity as Platform Truck
700 lb
For Surface Type
Grass; Gravel; Soft Carpet
Frame Finish
Powder Coated
Frame Type
Flat Back
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels

Description

Convertible Hand Truck, Load Capacity as Hand Truck 700 lb, Load Capacity as Platform Truck 700 lb, Platform Height 10 in, Platform Length 60 in, Platform Width 15 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.