Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R2G

  • Zoro # G115263342


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel Dia.
6 in
Platform Height
6 1/2 in
Platform Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2G
Zoro #
G115263342
UPC #
672485350910
Country of Origin
Malaysia

Dimensions

Axle-Mounted Wheel Dia.
6 in
Platform Height
6 1/2 in
Platform Length
39 in
Overall Width as Hand Truck
11 in
Overall Depth as Hand Truck
24 1/4 in
Folded Height
26 in
Caster Wheel Dia.
4 in
Platform Width
11 in
Overall Height as Hand Truck
30 3/4 in
Caster Wheel Width
2 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Includes Wheel Fenders
Without Wheel Fenders
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Caster Wheel Type
Swivel
For Surface Type
All-Terrain; Grass; Gravel
Frame Finish
Powder Coated
Includes
Casters, Wheels
Features
Ensured Durability and Reduces Slippage During Transport, Its Patented 8-in-1 Design can Easily Transform to Accommodate Various Different Load Sizes, Telescoping Frame, Wider Ground Glider Tires Offer Increased Mobility Across Varying Surfaces
Frame Type
Flat Back
Load Capacity as Platform Truck
350 lb
Includes Lever Pushoff
Without Lever Pushoff
Load Capacity as Hand Truck
350 lb
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Flat-Free
Includes Foot Assist
Without Foot Assist
Frame Material
Steel

Description

Convertible Hand Truck, Load Capacity as Hand Truck 350 lb, Load Capacity as Platform Truck 350 lb, Platform Height 6 1/2 in, Platform Length 39 in, Platform Width 11 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.