Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R2RT

  • Zoro # G115263458


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Caster Wheel Width
1 in
Caster Wheel Type
Swivel
Folded Height
26 in
Overall Height as Hand Truck
30 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2RT
Zoro #
G115263458
UPC #
672485344841
Country of Origin
Malaysia

Dimensions

Caster Wheel Width
1 in
Folded Height
26 in
Overall Height as Hand Truck
30 3/4 in
Axle-Mounted Wheel Dia.
6 in
Platform Length
39 in
Caster Wheel Dia.
4 in
Overall Depth as Hand Truck
24 1/4 in
Platform Width
11 in
Overall Width as Hand Truck
11 in
Platform Height
6 1/2 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Caster Wheel Type
Swivel
Includes Wheel Fenders
Without Wheel Fenders
Features
Ensured Durability and Reduces Slippage during Transport, Patented 8-in-1 Design can Easily Transform to Accommodate Various Different Load Sizes, Telescoping Frame
Load Capacity as Hand Truck
350 lb
Frame Material
Steel
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Includes
Casters, Wheels
Frame Finish
Powder Coated
Load Capacity as Platform Truck
350 lb
Includes Foot Assist
Without Foot Assist
Frame Type
Flat Back
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel Type
Flat-Free

Description

Convertible Hand Truck, Load Capacity as Hand Truck 350 lb, Load Capacity as Platform Truck 350 lb, Platform Height 6 1/2 in, Platform Length 39 in, Platform Width 11 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.