Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convertible Hand Truck, Steel Frame

  • Mfr # R8RT

  • Zoro # G915263382


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Dual Loop
Platform Width
13 1/2 in
Caster Wheel Width
2 in
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Caster Wheel Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8RT
Zoro #
G915263382
UPC #
672485344865
Country of Origin
Malaysia

Dimensions

Platform Width
13 1/2 in
Caster Wheel Width
2 in
Platform Height
9 1/2 in
Axle-Mounted Wheel Dia.
8 in
Overall Height as Hand Truck
38 3/4 in
Overall Depth as Hand Truck
29 1/2 in
Platform Length
52 in
Folded Height
34 in
Overall Width as Hand Truck
13 1/2 in
Caster Wheel Dia.
5 in

Details

Item
Convertible Hand Truck
Handle Type
Dual Loop
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted Wheels
Caster Wheel Type
Swivel
Features
Ensures Durability and Reduces Slippage During Transport, Its Fold-Away Design Allows for Compact Storage and Transportation, Its R-Trac (TM) Tires Provide Smooth Rides and Excellent Traction, Similar to Traditional Pneumatic Tires, but without the Hassle of Maintenance, Sturdy, Foam-Filled Low Profile "No-Flat" Rear Wheels and Front Swivel Casters, Making it Effortless to Move Massive Amounts of Gear Quickly and Efficiently, Telescoping Frame, The Patented 8-in-1 Design Lets you Adjust it to Different Wildly Different Load Sizes Quickly and Efficiently
Includes Stair Climber
Without Stair Climber
Includes Lever Pushoff
Without Lever Pushoff
Load Capacity as Hand Truck
500 lb
Frame Finish
Powder Coated
Frame Material
Steel
Includes
Casters, Wheels
Frame Type
Flat Back
Load Capacity as Platform Truck
500 lb
Includes Wheel Fenders
Without Wheel Fenders
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Flat-Free

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 500 lb, Platform Height 9 1/2 in, Platform Length 52 in, Platform Width 13 1/2 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, Nose Plate Profile Not Applicable, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.