
Swivel Caster, Yellow, 4" Wheel Dia.
Mfr # RCSTR4X1
Zoro # G815263352
product price: $29.98
/eaKey Features
Wheel/Tread Material
Rubber
Wheel Dia.
4 in
Wheel Width
1 in
Frame Finish
Unfinished
Wheel Type
Pneumatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCSTR4X1
Zoro #
G815263352
UPC #
672485350781
Country of Origin
Malaysia
Dimensions
Wheel Dia.
4 in
Wheel Width
1 in
For Axle Dia.
4 in
Details
Item
Swivel Caster
Wheel/Tread Material
Rubber
Frame Finish
Unfinished
Wheel Type
Pneumatic
Load Capacity
350 lb
Compatible with Product Type
Rock N Roller Multi-Carts
Color
Yellow
Includes
(2) Casters; Lock Washers; Nuts
Compatible Manufacturer Model Number
R2, R6
Description
Swivel Caster, Load Capacity 350 lb, Wheel Dia. 4 in, Wheel Material Rubber, Wheel Width 1 in, For Axle Size 4 in, Wheel Type Pneumatic, Color Yellow, Finish Unfinished, Includes (2) Casters; Lock Washers; Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.