This item is Discontinued.

Rock Paint & Handy Art Rock Paint & Handy Art RPC231166 16 oz Tempera Paint; Metallic Silver RPC231166

Rock Paint & Handy Art RPC231166 16 oz Tempera Paint; Metallic Silver (Discontinued)

  • Mfr # RPC231166
  • Zoro # G004130472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPC231166
Zoro #
G004130472
UPC #
75176106344
Country of Origin
United States

Description

Features
  • Metallic Tempera Paint offers excellent opacity and coverage and adds a lustrous gleam on art, craft and school projects
  • These creamy temperas can be used on surfaces such as paper, poster board, cardboard, wood and papier-mache
  • Paint dries to a matte finish and won't chip, flake or crack when dry
  • Paint is non-toxic and water based and cleans up easily with soap and water
Specifications
  • Color: Mettalic Silver
  • Capacity: 16 oz
  • Ages: 3 to 14
  • Grades: K,1 to 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.