This item is Discontinued.

Rocket Door Frames Rocket Pocket 34 in. x 80 in. Steel Single Pocket Door Frame System RP.RUSGC008642032

Rocket Pocket 34 in. x 80 in. Steel Single Pocket Door Frame System (Discontinued)

  • Mfr # RP.RUSGC008642032
  • Zoro # G703448946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP.RUSGC008642032
Zoro #
G703448946
UPC #
860006091132
Country of Origin
Italy

Details

Material
Steel

Description

Rocket Pocket Door Frames save time - quick installation-are entirely made from strong galvanized steel, easy to assemble and fit in a 2 in. x 4 in. wall. Pocket doors are an amazing space saving solution for maximizing valuable floor space. By joining two singles you can easily create a double pocket door. Each kit comes with a joining bracket completely free of charge. The kit is available in 5 specific sizes, each made for a standard 80 in. door size, so you can choose the door you want. The components come pre-cut so there is no cutting. The maximum door weight is 130 lbs. which covers most standard doors. Each frame kit includes: a complete galvanized steel pocked and integral running track, both corrosions resistant. A set of runners each having two "sealed for life" chrome steel bearing wheels that are contained within the track and cannot "jump" off the rails. A standard spring steel braking system is included and breaks the door closure under normal usage. Door brackets to attach the door to the runners, adjustable up to 3/10 in. so your door can be at the perfect height. Included are also 1 in. plasterboard screws for attaching your plasterboard to the framework. All you need to supply - plasterboard and your choice of door and door jambs.
• Kit includes complete galvanized steel pocket, quiet and smooth runners, spring steel door brake, adjustable pocket entrance guide, door brackets, adjustable bolts and nuts, screws for frame assembly
• Reversable door brackets convert 2 singles into a double
• Required single opening 68-3/8 in. W x 82-7/8 in. H, if buying 2 single pocket door frame systems for a double opening, the double opening width should be 136-3/4 in. x 82-7/8 in. height
• Suitable for interior installation only - using a door of your choice up to 130 lbs.
• Designed to minimize the need for a jamb kit
• Supplied with a soft braking mechanism, made from spring steel, will break the door closing under normal circumstances
• Accessories sold separately include: soft close item R00200, self-closing mechanism item R00100 and Jambs 1-3/8 in. item R00400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.