
Core Smart Notebook, Medium/College Rule, Infinity Black Cover, (18) 8.8 x 6 Sheets
Mfr # RNCELM-BLK
Zoro # G723332423
product price:Â $35.39
/eaKey Features
Number of Sections
1
Cover Color
Infinity Black
Number of Sheets
18
Sheet Ruling Size
9/32 in
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RNCELM-BLK
Zoro #
G723332423
UPC #
810056884604
Country of Origin
China
Dimensions
Sheet Ruling Size
9/32 in
Width
6 in
Height
8.8 in
Sheet Size
8.8 in x 6 in
Details
Number of Sections
1
Cover Color
Infinity Black
Number of Sheets
18
Paper Color
White
Includes
(1) Microfiber Cloth, (1) Pilot FriXion Pen
Binding Location
Side
Perforation
Yes
Format
Medium/College Rule
Binding
Spiral Coil
Recycled Content
0%
Item
Smart Notebook
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite Cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.