Zoro Homepage

2'' Minature Rotary Action Sander

  • Mfr # R3999

  • Zoro # G114119657


product price: $67.59
/ea

Key Features

CFM @ Full Load
3.6 CFM
Required Pressure
90 psi
Exhaust Type
Through Handle Exhaust
Air Inlet
1/4 in
Overall Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3999
Zoro #
G114119657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.7 in

Details

Item
Sander
CFM @ Full Load
3.6 CFM
Required Pressure
90 psi
Exhaust Type
Through Handle Exhaust
Air Inlet
1/4 in
No Load RPM
15000
Includes
Sander
Housing Material
Aluminum
SCFM use @ 90 psi
26 CFM

Description

SpecificationsFree Speed: 15,000rpm Overall Length: 3.7''Net Weight: 1.5lbsAir Inlet: 1/4''Air Pressure: 90psi / 3.6CFM 2.5 avg. CFM Air Hose Size: 3/8Vibration: 4.9M/S2Noise Level: 96DBAFeatures-Compact, efficient design make for easy handling -Built-in Speed Regulator


  • •Compact, efficient design make for easy handling
  • •Built-in Speed Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.