Shop CHICAGO PNEUMATIC

Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp

  • Mfr # CP3030-520R
  • Zoro # G6426025

product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 13/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3030-520R
Zoro #
G6426025
UPC #
015451688141
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Right Angle
Includes
Wrenches
Throttle
Safety Lever
Variable Speed
Yes
Characteristics
Compact, Ergonomic, Gearless, Lightweight
Bearing Type
Ball
Average CFM @ 15 Second Run Time
7.5
Grinder Orientation
7 Degree Angle
Handle Material
Composite
Duty
Heavy Duty
CFM @ Full Load
30.0
Collet
1/4 in
Tool Weight
1.85 lb
Features
Easy maintenance, High precision, Lightweight and Ergonomic
Standards
ISO-28927-12
Application
Ideal for Smoothing Rough Surfaces on the Face of a Workpiece, Use in Metal Fabrication Applications With Either Carbide Burs or Mounted Grinding Stones
Minimum Speed
20,000 RPM
Switch Type
Safety Lever
Air Pressure
90 psi
Grip Style
Barrel Grip
Series
CP3030-R Series
Air Consumption
30 cfm
Air Inlet Type
NPT
Safety Features
Safety Lever
Tool Style
Right Angle
Exhaust Location
Rear
Vibration Level
2.5 m/sq sec
Kit Contents
(1) Bare Tool
Switch Location
Top
Accessory Free Tool Change
No
Power Source
Air Powered
Air Inlet Gender
Female
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
20,000 RPM
Speed - Maximum
20,000 RPM
Robot Mounting Components Included
Tool Only
Tool Series
CP3030-R
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 13/16 in
Min. Hose Size
3/8 in
Right Angle Length
4 7/16 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 13/16 in
Length
6 13/16 in
Fits Chest Size
Easy maintenance, High precision, Lightweight and Ergonomic

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation 7 Degree Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.