Zoro Homepage

4'' RIGHT ANGLE AIR GRINDER

  • Mfr # R3440

  • Zoro # G314119662


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
1/4 in
Includes
Angle Grinder
Housing Material
Aluminum
No Load RPM
11,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3440
Zoro #
G314119662
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in

Details

Item
Angle Grinder
Air Inlet
1/4 in
Includes
Angle Grinder
Housing Material
Aluminum
No Load RPM
11,000 rpm
CFM @ Full Load
6 CFM
SCFM use @ 90 psi
43 SCFM
Air Pressure
90 psi
Exhaust Location
Front Exhaust

Description

SpecificationsExhaust type: FrontFree Speed: 11,000rpmOverall Length: 9''Wheel Size: 4''Arbor Size: 3/8''-24UNF Wheel Guard Size: 4.42'' Net Weight: 4.0lbsAir Inlet: 1/4'' NPTAir Consumption: 6.0 CFM Air Pressure: 90psiAir Hose Size: 3/8'' I.D.Features-Includes: Steel Guard & Side Handle for maximum leverage -Rugged Aluminum Housing


  • •Includes: Steel Guard & Side Handle for maximum leverage
  • •Rugged Aluminum Housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.