Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Dampened Air Body Saw Kit

  • Mfr # SO3356A-K

  • Zoro # G214119649


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8.9 in
Includes
2pcs- Saw Blade(18t), 2pcs- Saw Blade(24t), 2pcs- Saw Blade(32t), 1pc- Circular File, 1pc- Triangle File, 1pc- Half Round File, 1pc- Flat File, 1pc- 2.5mm Hex. Key, 1pc- 1/4" Regulator Swivel Connector, Durable Blow Molded Case
RPM
9000
Material
Composite
Required Pressure
90 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3356A-K
Zoro #
G214119649
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8.9 in

Details

Item
Reciprocating Saw
Includes
2pcs- Saw Blade(18t), 2pcs- Saw Blade(24t), 2pcs- Saw Blade(32t), 1pc- Circular File, 1pc- Triangle File, 1pc- Half Round File, 1pc- Flat File, 1pc- 2.5mm Hex. Key, 1pc- 1/4" Regulator Swivel Connector, Durable Blow Molded Case
RPM
9000
Material
Composite
Required Pressure
90 PSI
CFM @ Full Load
2.3
Air Inlet
1/4 in
SCFM use @ 90 psi
16.43 SCFM
Exhaust
Rear Exhaust
Color
Gray

Description

Specifications-Air Saw SO3356*1pc-3600 4 Stage Air Connector*1pc-4pcs of Files : Flat*1pc, Round*1pc, Half Round*1pc, Triangle*1pc-6pcs of Saw Blades 18T*2pcs, 24T*2pcs, 32T*2pcs-Spanner * 1pc-Pack in Blow Case


  • •Lightweight Composite Housing
  • •Includes: 3600 4 Stage Air Connector*1pc, · 4pcs of Files :, Flat*1pc, Round*1pc,, Half Round*1pc, Triangle*1pc, · 6pcs of Saw Blades, 18T*2pcs, 24T*2pcs, 32T*2pcs, · Spanner * 1pc, · Pack in Blow Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.