This item is Discontinued.

Rockline Industries Coffee Filter, Basket, 3-1/4x2-1/4, PK2400 45-200N50

Coffee Filter, Basket, 3-1/4x2-1/4, PK2400 (Discontinued)

  • Mfr # 45-200N50
  • Zoro # G4422494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-200N50
Zoro #
G4422494
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
2-1/4"
Flat/Top Diameter
3-1/4"
Coffee Filter Size
8 to 12 Cup

Details

Item
Coffee Filter
Coffee Filter Shape
Basket
For Use With
8 to 12 Cup Coffee Makers

Description

Coffee Filter, Base Diameter 2 1/4 in, Flat/Top Diameter 3 1/4 in, Coffee Filter Size 8 to 12 Cup, Package Quantity 2400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.