Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 3/16" Dia., 5lb
Mfr # 1006-5
Zoro # G504207056
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Material
High-Manganese Nickel Chromimum Alloy
Welding Current Designation
AC, DCEP
Container Size
5 lb
Tensile Strength
135,000 psi
Welding Method
SMAW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1006-5
Zoro #
G504207056
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 lb
Diameter
3/16 in
Length
14in
Details
Material
High-Manganese Nickel Chromimum Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
135,000 psi
Welding Method
SMAW
Application
For Joining, Build-Up, Surfacing of Manganese Steels
Description
Apollo A
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
Apollo A has been developed to produce the most crack resistant welds for use on heavy equipment. Under impact, Apollo A work hardens considerably to resist wear. In addition, this alloy has extraordinary strength combined with excellent ductility (30% elongation). It is superior for metal-to-metal wear applications.
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.