Shop ROCKMOUNT RESEARCH AND ALLOYS
See all product information
Create Account
Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 11lb
- Mfr # 1016
- Zoro # G804207152
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Material
Nickel Chromium Manganese Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Tensile Strength
105,000 psi
Application
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1016
- Zoro #
- G804207152
- UPC #
- -
- Country of Origin
- United States
- Material
- Nickel Chromium Manganese Alloy
- Welding Current Designation
- AC, DCEP
- Tensile Strength
- 105,000 psi
- Application
- For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
- Welding Method
- SMAW
Dimensions
- Container Size
- 11 lb
- Diameter
- 3/16 in
- Length
- 14in
Description
Apollo B
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.