Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 5/32" Dia., 11lb
- Mfr # 2185
- Zoro # G304207010
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel Alloy
Welding Current Designation
AC, DCEN
Container Size
11 lb
Welding Method
Arc Gouging
Length
14in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2185
- Zoro #
- G304207010
- UPC #
- -
- Country of Origin
- United States
- Material
- Carbon Steel Alloy
- Welding Current Designation
- AC, DCEN
- Welding Method
- Arc Gouging
- Application
- For removing welds or base metals with very little effort.
Dimensions
- Container Size
- 11 lb
- Diameter
- 5/32 in
- Length
- 14in
Description
Electra AAA
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.