Shop STAR TECH WELD
See all product information
Create Account
E6010 Welding Rod 3/32" E6010 Stick Welding Electrodes 10Lbs with Smooth Stable Arc 3/32"
- Mfr # E6010-094-10
- Zoro # G724200387
product price:Â
$
54.99
/ea
Key Features
Width
3/32 in
Color
Brown
Overall Length
14 in
Application
Welding
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E6010-094-10
- Zoro #
- G724200387
- UPC #
- 818988010252
- Country of Origin
- India
- Color
- Brown
- Application
- Welding
- Material
- Carbon Steel
Dimensions
- Width
- 3/32 in
- Overall Length
- 14 in
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6010, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.